FWME2 - Wall Mount Fiber Enclosure With 2 Fap Openings

Panduit

  • $127.48 (Each)
  • $127.48 (Each)
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
FWME2
Manufacturer
Panduit
Manufacturer's Part Number
FWME2
Description
Wall Mount Fiber Enclosure With 2 Fap Openings
The Panduit® Opticom® Wall Mount Fiber Enclosure Is Designed to Manage and Organize Fiber Distribution When Space Is Limited. The FWME2 Features 2 Fap/Cassette Slots and Can Be Used As An Interconnect or Cross-Connect In Any Telecommunications Room and Can Use Any Standard Fap or FMP Series Adapter Panel. The FWME2 Is Compatible With Most Panduit® Mini-Com®, ST, SC and Coax Products. It Features 2 Fap/Cassette Slots, Is Made With Steel and Comes In Black. 10.1”H X 12.0"W X 2.3”D (259MM X 305MM X 59MM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983858361 / 0074983858361 / 00074983858361
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.48 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
FWME2 - Small Image
 
FWME2 - Large Image
Attachments
 
 
FWME2 - Specification Sheet
Other Links
 
 
FWME2 - Other
 
FWME2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FWME2.
Jump To:

Cross Referenced

These items are similar to FWME2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5W110-N Leviton 00078477880883
5W120N Leviton 00078477880890
FWME2 Panduit 00074983858361
FEWM12 HellermannTyton 00089306205814

* All prices subject to change.

Begin Live Chat