G1.5X3LG6 - Slotted Duct, PVC, 1.5X3X6', Lgry

Panduit®

  • $68.28 (Per 6 Feet)
  • $11.38 (Per Foot)

  • $68.28 (Per 6 Feet)

  • $1,365.60 (Per 120 Feet)

In-Stock: 120 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1.5X3LG6
Manufacturer
Panduit®
Manufacturer's Part Number
G1.5X3LG6
Description
Slotted Duct, PVC, 1.5X3X6', Lgry
The G1.5X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 3.0" (38.1 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545803 / 0074983545803 / 00074983545803
Weight per unit
0.3683 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.38 (Per Foot)
Carton
$1,365.60 (Per 120 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
120 Feet
Resources
Images
 
 
G1.5X3LG6 - Video
 
G1.5X3LG6 - Small Image
 
G1.5X3LG6 - Large Image
Brochures
 
 
G1.5X3LG6 - Brochure
Tech Bulletins
 
 
G1.5X3LG6 - Tech Bulletin
Other Links
 
 
G1.5X3LG6 - Other
 
G1.5X3LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.00
Size
1.75 x 3.12
Width
1.75
Descriptions
Description
SLOTTED DUCT, PVC,1.5X3X6',LGRY
Extra Long Description
PAN G1.5X3LG6 Panduct® G1.5X3LG6 Ba
Long Description
The G1.5X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 1.5" x 3.0" (38.1 mm x 76.2 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Product Type
Panduct® G1.5X3LG6 Base Wiring Duct
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
G1.5X3LG6
GTIN
00074983545803
UPC
074983545803
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
Minimum Qty
6
Packaging
Weight per foot
0.3683
Carton
120
Uses, Certifications, and Standards
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Standard
RoHS Compliant, UL Recognized, CE Compliant, BABA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
120 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat