G3X3LG6 - 3X3X72" LT Gry NM Wide Slot Wire Duct

Panduit Corporation

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 6 Feet)

  • $0.00 (Per 60 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G3X3LG6
Manufacturer
Panduit Corporation
Manufacturer's Part Number
G3X3LG6
Description
3X3X72" LT Gry NM Wide Slot Wire Duct
The G3X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 3.0" X 3.0" (76.2 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Ducts, Raceways, Runways, Trays
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545889 / 0074983545889 / 00074983545889
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
Special Order Item
Carton
$0.00 (Per 6 Feet)
Resources
Images
 
 
G3X3LG6 - Small Image
 
G3X3LG6 - Large Image
 
G3X3LG6 - Video
Attachments
 
 
G3X3LG6 - Specification Sheet
Brochures
 
 
G3X3LG6 - Brochure
Other Links
 
 
G3X3LG6 - Other
 
G3X3LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Dimensions and Weight
Size
3.25 x 3.12
Length
NA
Descriptions
Description
3X3X72" LT GRY NM WIDE SLOT WIRE DUCT
Long Description
The G3X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 3.0" x 3.0" (76.2 mm x 76.2 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Product Type
Panduct® G3X3LG6 Base Wiring Duct
extra long description
PAN G3X3LG6 Panduct® G3X3LG6 Base W
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
G3X3LG6
GTIN
00074983545889
UPC
074983545889
Availability
minimum qty
6
Packaging
Weight per foot
0.44
Carton
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat