GCE250250 - 1/0STR-250MCM Cu E Tap Conn

Panduit

  • $24.43 (Each)
  • $24.43 (Each)

  • $122.15 (Per 5)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GCE250250
Manufacturer
Panduit
Manufacturer's Part Number
GCE250-250
Description
1/0STR-250MCM Cu E Tap Conn
The GCE250-250 E Style Grounding Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837 - 2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & CSA22.22 Certified For Grounding, Bonding and Is Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983009565 / 0074983009565 / 00074983009565
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.43 (Each)
Carton
$122.15 (Per 5)
Stock Availability
Covington
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
GCE250250 - Video
 
GCE250250 - Small Image
 
GCE250250 - Large Image
Other Links
 
 
GCE250250 - Other
 
GCE250250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
1
Descriptions
Description
1/0STR-250MCM CU E TAP CONN
Extra Long Description
PAN GCE250-250 StructuredGround™ GC
Long Description
The GCE250-250 E Style Grounding Connector is designed to enhance the crimp process using technology that meets IEEE STD 837 - 2002 and REV 2014. Has a wide-range taking ability; multi-conductor design provides flexibility with minimum number of parts. Slotted design allows quick, easy assembly while the pre applied conductive antioxidant compound ensures a high quality mechanical and electrical bond. UL467 & CSA22.22 certified for grounding, bonding and is suitable for direct burial in earth or concrete.
Product Type
Structuredground™ GCE250-250 E-Tap, 250-250, Copper, 1/2-5/8
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
GCE250-250
GTIN
00074983009565
UPC
074983009565
Taxonomies, Classifications, and Categories
Type
E-Tap Grounding Connector
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
5
Uses, Certifications, and Standards
Standard
IEEE Std 837-2002, cULus listed, UL467, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat