H000X034H1M - MP Cassette Cont Heat Shrink Tubing .34"W X 8'L

Panduit Corporation

  • $88.86 (Each)
  • $88.86 (Each)
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
H000X034H1M
Manufacturer
Panduit Corporation
Manufacturer's Part Number
H000X034H1M
Description
MP Cassette Cont Heat Shrink Tubing .34"W X 8'L
The Portable Printer Continuous Heat Shrink Labels In White Are Made Of Military-Grade Polyolefin. They Measure 0.1875" (4.762 MM) Diameter, 8.2' (2.5 M) Length, and 0.37" (9.3 MM) Width and Have A Wire Range Of 18–12 Awg. The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon For Easy Label Changing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
613056787032 / 0613056787032 / 00613056787032
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.86 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
55
Resources
Tech Bulletins
 
 
H000X034H1M - Tech Bulletin
Images
 
 
H000X034H1M - Video
 
H000X034H1M - Small Image
 
H000X034H1M - Large Image
Other Links
 
 
H000X034H1M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

* All prices subject to change.

Begin Live Chat