H100X044H1T - Heat SHR Tubing

Panduit

  • $584.14 (Each)
  • $584.14 (Each)
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
H100X044H1T
Manufacturer
Panduit
Manufacturer's Part Number
H100X044H1T
Description
Heat SHR Tubing
The H100X044H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 1" (11.2 MM X 25.4 MM). Color White. 1000 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983522569 / 0074983522569 / 00074983522569
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$584.14 (Each)
Resources
Images
 
 
H100X044H1T - Small Image
 
H100X044H1T - Large Image
Other Links
 
 
H100X044H1T - Other
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
1.00 x 0.44
Descriptions
Description
HEAT SHR TUBING
extra long description
PAN H100X044H1T H100X044H1T Heatshr
Product Type
H100X044H1T Heatshrink, Po, White, Mil Grade, 1000 LBLS, TT,
Long Description
The H100X044H1T Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.44" x 1" (11.2 mm x 25.4 mm). Color White. 1000 labels per roll.
Additional Information
labels per package
1000
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H100X044H1T
GTIN
00074983522569
UPC
074983522569
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
2.35