H200X034H1T - H200X034H1T Heatshrink, Po, White, Mil Grade, 500

Panduit Corporation

  • $605.94 (Each)
  • $605.94 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H200X034H1T
Manufacturer
Panduit Corporation
Manufacturer's Part Number
H200X034H1T
Description
H200X034H1T Heatshrink, Po, White, Mil Grade, 500
The H200X034H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.34" X 2" (8.6 MM X 50.8 MM). Color White. 500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983525607 / 0074983525607 / 00074983525607
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$605.94 (Each)
Stock Availability
Corsicana
0 (Find nearest stock)
DFW RDC
0
All Stores
20
Resources
Images
 
 
H200X034H1T - Small Image
 
H200X034H1T - Large Image
Other Links
 
 
H200X034H1T - Other
 
H200X034H1T - Other
Brochures
 
 
H200X034H1T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
NA
Size
2.00 x 0.34
Width
2
Descriptions
Description
H200X034H1T HEATSHRINK, PO, WHITE, MIL GRADE, 500
Extra Long Description
PAN H200X034H1T H200X034H1T Heatshr
Long Description
The H200X034H1T Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.34" x 2" (8.6 mm x 50.8 mm). Color White. 500 labels per roll.
Product Type
H200X034H1T Heatshrink, Po, White, Mil Grade, 500 LBLS, TT,
Additional Information
Labels Per Package
500
Printer Type
THERMAL TRANSFER
Temperature Range
275
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
H200X034H1T
GTIN
00074983525607
UPC
074983525607
Taxonomies, Classifications, and Categories
Type
Heat Shrink Label
Packaging
Weight per roll
2.35
Carton
1
Uses, Certifications, and Standards
Standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat