LCA3038X - 3/0AWG 3/8"STD 1H Cu CMP Lug

Panduit

  • $7.57 (Each)
  • $7.57 (Each)

  • $151.47 (Per 20)

  • $757.36 (Per 100)
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
LCA3038X
Manufacturer
Panduit
Manufacturer's Part Number
LCA3/0-38-X
Description
3/0AWG 3/8"STD 1H Cu CMP Lug
The LCA3/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900350 / 0074983900350 / 00074983900350
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.57 (Each)
Carton
$7.57 (Each)
Standard Packaging
$151.47 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
274
Resources
Tech Bulletins
 
 
LCA3038X - Tech Bulletin
Images
 
 
LCA3038X - Video
 
LCA3038X - Small Image
 
LCA3038X - Large Image
Other Links
 
 
LCA3038X - Other
 
LCA3038X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 274

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
274 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat