LCAS810L - 8AWG 1HOLE Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS810L
Manufacturer
Panduit
Manufacturer's Part Number
LCAS8-10-L
Description
8AWG 1HOLE Lug
Pan LCAS8-10-L Culug, #8AWG, Short, #1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225170 / 0074983225170 / 00074983225170
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCAS810L - Large Image
 
LCAS810L - Small Image
Attachments
 
 
LCAS810L - Specification Sheet
Other Links
 
 
LCAS810L - Other
 
LCAS810L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
Description
8AWG 1HOLE LUG
Product Type
Culug, #8AWG, Short, #10studpkg50
Long Description
PAN LCAS8-10-L CuLug,#8AWG,Short,#1
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Stud Size
0.19
Number of Holes
1
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
LCAS8-10-L
sub brand
Pan-Lug
GTIN
00074983225170
UPC
074983225170
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
50
Package
1
Uses, Certifications, and Standards
Mounting
42,767
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCAS810L.
Jump To:

Similar Items

Similar items are close alternatives to LCAS810L, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #8 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54104
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54104
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($115.05) ·
54104 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.30

Each

QTY:
Each
Add
The LCA8-10-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA810L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA8-10-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($7,975.00) ·
LCA810L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.50

Each

QTY:
Each
Add
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 8 Awg - #10 Bolt Short B...
  • Our Part #: GL810
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL810
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($259.72) ·
GL810 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.60

Each

QTY:
Each
Add
8 Awg Cu, One Hole, #8-#10 Stud Size, Standard Barrel, Inspection Window, Intern...
  • Our Part #: YA8CLB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA8CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($277.50) ·
YA8CLB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCAS810L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL-BOX Burndy 00781810525661
GL-810 Greaves 00784491320006
GL810 NSi Industries 00662381036001
LCA8-10-L Panduit 00074983900008
LCAS8-10-L Panduit 00074983225170
CTL8-10 Thomas & Betts 00783786131662
HL810 Thomas & Betts n/a
YA8C-LBOX Burndy 78181052566
CCL-8-10 ILSCO 78366903100
85510 TE Connectivity n/a
54104 Thomas & Betts 00786210541044
TBC54104 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat