LCAS810L - 8AWG 1HOLE Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS810L
Manufacturer
Panduit
Manufacturer's Part Number
LCAS8-10-L
Description
8AWG 1HOLE Lug
Pan LCAS8-10-L Culug, #8AWG, Short, #1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225170 / 0074983225170 / 00074983225170
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCAS810L - Large Image
 
LCAS810L - Small Image
Attachments
 
 
LCAS810L - Specification Sheet
Other Links
 
 
LCAS810L - Other
 
LCAS810L - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
Description
8AWG 1HOLE LUG
Product Type
Culug, #8AWG, Short, #10studpkg50
Long Description
PAN LCAS8-10-L CuLug,#8AWG,Short,#1
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Stud Size
0.19
Number of Holes
1
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
LCAS8-10-L
sub brand
Pan-Lug
GTIN
00074983225170
UPC
074983225170
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
50
Package
1
Uses, Certifications, and Standards
Mounting
42,767
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat