LCC614AL - 6AWG 2HOLE Lug

Panduit

  • $6.65 (Each)
  • $6.65 (Each)

  • $332.74 (Per 50)

  • $665.47 (Per 100)
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
LCC614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCC6-14A-L
Description
6AWG 2HOLE Lug
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382569 / 0074983382569 / 00074983382569
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Carton
$6.65 (Each)
Standard Packaging
$332.74 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
47
Resources
Images
 
 
LCC614AL - Video
 
LCC614AL - Small Image
 
LCC614AL - Large Image
Other Links
 
 
LCC614AL - Other
 
LCC614AL - Other
Tech Bulletins
 
 
LCC614AL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
15 View Store

M-Z

Location Stock Available
Terrell
31 View Store
West Dallas
1 View Store

* All prices subject to change.

Begin Live Chat