LCCXF238DE - Flex Lug, Flared, Long Barrel

Panduit

  • $16.62 (Each)
  • $16.62 (Each)

  • $664.80 (Per 40)

  • $1,662.00 (Per 100)

In-Stock: 120 available at other locations ( find a store with stock)
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
LCCXF238DE
Manufacturer
Panduit
Manufacturer's Part Number
LCCXF2-38D-E
Description
Flex Lug, Flared, Long Barrel
Pan-Lug, Flex Lug, Grounding Application, Copper Conductor Material, 3/8 In For Stud Size, For Use With Flexible, Extra-Flexible, and Code Stranded Copper Conductors , Non-Insulated, #2 Awg Maximum Conductor Size, +90 °C Maximum Operating Temperature, 2000 V Maximum Voltage Rating, 3.46 In Overall Length, 20 PK Package Quantity, Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry, Csa Listed;Rohs Compliant;Ul Listed, Compression Lug Terminal Type, 35 KV Voltage Rating
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
074983698219 / 00074983698219
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.62 (Each)
Standard Packaging
$664.80 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
120
Resources
Images
 
 
LCCXF238DE - Large Image
 
LCCXF238DE - Small Image
 
LCCXF238DE - Small Image
 
LCCXF238DE - Large Image
 
LCCXF238DE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression Lug
Voltage Rating
35 kV
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
3.46 in
Descriptions
Description
FLEX LUG,FLARED,LONG BARREL
Long Description
Pan-Lug, Flex Lug, Grounding Application, Copper Conductor Material, 3/8 in For Stud Size, For Use With Flexible, Extra-Flexible, and Code Stranded Copper Conductors , Non-Insulated, #2 AWG Maximum Conductor Size, +90 °C Maximum Operating Temperature, 2000 V Maximum Voltage Rating, 3.46 in Overall Length, 20 PK Package Quantity, Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry, CSA Listed;RoHS Compliant;UL Listed, Compression Lug Terminal Type, 35 kV Voltage Rating
Product Type
Flex Lug
Short Description
Pan-Lug, Flex Lug, #2 AWG, 3/8 in, 20 PK
Special Features
Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry
Additional Information
For Stud Size
3/8 in
For Use With
Flexible, Extra-Flexible, and Code Stranded Copper Conductors
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#2 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
2000 V
Package Quantity
20 PK
Standards Met
UL Listed;CSA Listed;RoHS Compliant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCXF2-38D-E
Sub Brand
Pan-Lug
GTIN
00074983698219
UPC
074983698219
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.076
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Grounding Application
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
120 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat