LCCXF614AL - Flex Lug, Flared, Long Barrel, 6AWG 2H 1/4"X5/8"

Panduit

  • $5.50 (Each)
  • $5.50 (Each)

  • $274.98 (Per 50)

  • $549.95 (Per 100)

In-Stock: 1,261 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCXF614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCCXF6-14A-L
Description
Flex Lug, Flared, Long Barrel, 6AWG 2H 1/4"X5/8"
00074983699599|0074983|074983699599|07498369959|69959|LCCXF6 14A L|LCCXF614AL|LCCXF6-14A-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 1|Pandewit LCCXF6 14A L|Pandewit LCCXF614AL|Pandewit LCCXF6-14A-L|Panduit Corp LCCXF6 14A L|Panduit Corp LCCXF614AL|Panduit Corp LCCXF6-14A-L|Panduit LCCXF6 14A L|Panduit LCCXF614AL|Panduit LCCXF6-14A-L
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
074983699599 / 00074983699599
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.50 (Each)
Carton
$5.50 (Each)
Standard Packaging
$274.98 (Per 50)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
1,261
Resources
Images
 
 
LCCXF614AL - Large Image
 
LCCXF614AL - Small Image
 
LCCXF614AL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FLEX LUG, FLARED, LONG BARREL, 6AWG 2H 1/4"X5/8"
Long Description
00074983699599|0074983|074983699599|07498369959|69959|LCCXF6 14A L|LCCXF614AL|LCCXF6-14A-L|Copper Comp. Lug, 2 Hole, #6 AWG Flex, 1|Pandewit LCCXF6 14A L|Pandewit LCCXF614AL|Pandewit LCCXF6-14A-L|PANDUIT CORP LCCXF6 14A L|PANDUIT CORP LCCXF614AL|PANDUIT CORP LCCXF6-14A-L|Panduit LCCXF6 14A L|Panduit LCCXF614AL|Panduit LCCXF6-14A-L
Product Type
Copper Comp. Lug, 2 Hole, #6 Awg Flex, 1
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCXF6-14A-L
GTIN
00074983699599
UPC
074983699599
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.031
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,261

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
569 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
692 View Store

* All prices subject to change.

Begin Live Chat