NK6PC3BUY - NK Copper Patch Cord Cat 6 Blue Utp Cable 3 FT

Panduit

  • $13.04 (Each)
  • $13.04 (Each)

  • $130.40 (Per 10)

In-Stock: 90 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK6PC3BUY
Manufacturer
Panduit
Manufacturer's Part Number
NK6PC3BUY
Description
NK Copper Patch Cord Cat 6 Blue Utp Cable 3 FT
The Netkey® Cat 6 Utp Patch Cord Is Constructed Of 24 Awg, Unshielded, Twisted Pair, Stranded, CM Cable With Enhanced Performance Modular Plugs. The Patented Tangle Free Latch Prevents Snags and Provides Easy Release Saving Time On Frequent Moves, Adds, and Changes. The Patch Cord’S Slender Strain Relief Boot Provides Easy Access In High-Density Applications. The Patch Cord Is 3 Feet In Length and Blue.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Patch Cords & Jumpers
UNSPSC
43223303 - Datacom patch cord
UPC/EAN/GTIN
074983055609 / 0074983055609 / 00074983055609
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.04 (Each)
Standard Packaging
$130.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
90
Resources
Images
 
 
NK6PC3BUY - Video
 
NK6PC3BUY - Large Image
 
NK6PC3BUY - Small Image
Attachments
 
 
NK6PC3BUY - Specification Sheet
Other Links
 
 
NK6PC3BUY - Other
 
NK6PC3BUY - Other
Brochures
 
 
NK6PC3BUY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
24
Material, Color, and Finish
Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Length
3.00
Descriptions
Description
NK COPPER PATCH CORD CAT 6 BLUE UTP CABLE 3 FT
Extra Long Description
PAN NK6PC3BUY NetKey® Cat 6 24 AWG
Long Description
The NetKey® Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 3 feet in length and blue.
Product Type
Netkey® Cat 6 24 Awg Utp Patch Cord, 3 FT, Blue
Additional Information
Media
Yes
Outside Diameter
0.235
Plug Type
Modular Plug
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NK6PC3BUY
GTIN
00074983055609
UPC
074983055609
Taxonomies, Classifications, and Categories
Type
Patch Cord
Packaging
Weight per each
0.166
Carton
1
Package
10
Uses, Certifications, and Standards
Application
155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM;Token;Used in all work area outlets and patch panels;wired to be compatible with both T568A and T568B wiring schemes. Suitable for Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)
Standard
complies with ANSI/TIA-1096-A;Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E channel requirements;Meets ANSI/TIA-568.2-D and ISO 11801 Category 6 component requirements;Meets IEC 60603-7;Supports IEEE 802.3af/802.3at and 802.3bt type 3 and t
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
90 View Store

* All prices subject to change.

Begin Live Chat