NK6PC7VLY - NK Copper Patch Cord Cat 6 Violet Utp Cable 7 FT

Panduit

  • $15.44 (Each)
  • $15.44 (Each)

  • $154.40 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK6PC7VLY
Manufacturer
Panduit
Manufacturer's Part Number
NK6PC7VLY
Description
NK Copper Patch Cord Cat 6 Violet Utp Cable 7 FT
Netkey Copper Patch Cord, Category 6, 7 FT., Violet Utp Cable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223303 - Datacom patch cord
UPC/EAN/GTIN
074983176311 / 0074983176311 / 00074983176311
Weight per unit
0.289 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.44 (Each)
Standard Packaging
$154.40 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
NK6PC7VLY - Specification Sheet
Other Links
 
 
NK6PC7VLY - Other
 
NK6PC7VLY - Other
Brochures
 
 
NK6PC7VLY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
24
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
7.00
Descriptions
Description
NK COPPER PATCH CORD CAT 6 VIOLET UTP CABLE 7 FT
Extra Long Description
PAN NK6PC7VLY NK,Cu,PC,Cat6,UTP,Cbl
Long Description
Netkey copper patch cord, category 6, 7 ft., violet UTP cable.
Product Type
NK, Cu, PC, CAT6, Utp, CBL, VL, 7FT
Additional Information
Outside Diameter
0.235
Plug Type
Modular Plug
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NK6PC7VLY
GTIN
00074983176311
UPC
074983176311
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Patch Cord
Packaging
Weight per each
0.289
Carton
1
Package
10
Uses, Certifications, and Standards
Application
1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) 2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM 3) Token Ring 4/16 4) Voice over internet protocol (VoIP)
Standard
Complies with ANSI/TIA-1096-A;Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E channel requirements at swept frequencies up to 250 MHz;Mee;Meets ANSI/TIA-568.2-D and ISO 11801 Category 6 component requirements at swept frequencies up to 250 MHz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat