P110KB1004Y - Field Terminal Kit

Panduit

  • $93.06 (Each)
  • $93.06 (Each)

In-Stock: 0 available locally (Tampa Bay East, FL) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P110KB1004Y
Manufacturer
Panduit
Manufacturer's Part Number
P110KB1004Y
Description
Field Terminal Kit
The 100 Pair 110 Punchdown System Kit With 4 Pair Connector Kit Is For Use With Pan-Punch® 110-Style Bases, Connectors and Systems.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983056477 / 0074983056477 / 00074983056477
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.06 (Each)
Stock Availability
Tampa Bay East
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
P110KB1004Y - Small Image
 
P110KB1004Y - Large Image
Other Links
 
 
P110KB1004Y - Other
 
P110KB1004Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Electric Ivory
Dimensions and Weight
Width
10.71
Depth
3.38
Descriptions
Description
FIELD TERMINAL KIT
extra long description
PAN P110KB1004Y 100 Pair 110 Punchd
Long Description
The 100 Pair 110 Punchdown System Kit With 4 Pair Connector Kit is for use with Pan-Punch® 110-style Bases, Connectors and Systems.
Product Type
100 Pair 110 Punchdown System Kit With 4 Pair Connector Kit
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
P110KB1004Y
Model
Punchdown Kit
GTIN
00074983056477
UPC
074983056477
Taxonomies, Classifications, and Categories
Type
Punchdown Termination Kit
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
standard
Exceeds ANSI/TIA-568.2-D Category 5e standard, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Tampa Bay East Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat