P838RT - Pan-Term P8-38R-T Ring Terminal

Panduit®

  • $1.31 (Each)
  • $1.31 (Each)

  • $262.75 (Per 200)

  • $1,313.74 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P838RT
Manufacturer
Panduit®
Manufacturer's Part Number
P8-38R-T
Description
Pan-Term P8-38R-T Ring Terminal
Ring Terminal, Large Wire, 8 Awg, 3/8" Stud Size, Non-Insulated, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983870875 / 0074983870875 / 00074983870875
Weight per unit
0.0074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$262.75 (Per 200)
Stock Availability
Forney
0
DFW RDC
0
All Stores
0
Resources
Other Links
 
 
P838RT - Other
Images
 
 
P838RT - Small Image
 
P838RT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Standard
Insulation
None
Material
Copper
Voltage Rating
2000
Wire Size
8
Material, Color, and Finish
Finish
Tinned
Dimensions and Weight
Size
3/8"
Descriptions
Description
PAN-TERM P8-38R-T RING TERMINAL
Extra Long Description
PAN P8-38R-T Pan-Term® P8-38R-T Rin
Long Description
Ring terminal, large wire, 8 AWG, 3/8" stud size, non-insulated, bulk package.
Product Type
Pan-Term® P8-38R-T Ring Terminal
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
P8-38R-T
GTIN
00074983870875
UPC
074983870875
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.0074
Carton
200
Uses, Certifications, and Standards
Enclosure
Ring shape
Mounting
3/8
Standard
cULus Listed 587H E52164, CSA Certified LR31212
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat