PLF1MAM4 - Mini-MRKR Tie Bulk

Panduit

  • $0.48 (Each)
  • $0.48 (Each)

  • $479.98 (Per 1,000)

  • $4,799.80 (Per 10,000)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLF1MAM4
Manufacturer
Panduit
Manufacturer's Part Number
PLF1MA-M4Y
Description
Mini-MRKR Tie Bulk
Panduit PLF1MA-M4Y Flag Style Marker Ties Are Used to Fasten and Identify Bundles At The Same Time. S. The Curved Tip Is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading. Miniature Cross Section, 5.1" (130MM) Length, .76 X 1.04" (19.1 X 26.4MM) Marker Write-On Area. For Indoor Use, Made Of Nylon 6.6, Are Yellow In Color and Come In Packages Of 1000. Can Be Used With Panduit Permanent Marker Pen
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983445868 / 0074983445868 / 00074983445868
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$479.98 (Per 1,000)
Standard Packaging
$4,799.80 (Per 10,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PLF1MAM4 - Video
 
PLF1MAM4 - Small Image
 
PLF1MAM4 - Large Image
Other Links
 
 
PLF1MAM4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
5.1
Thickness
0.05
Width
0.1
Descriptions
Description
MINI-MRKR TIE BULK
Extra Long Description
PAN PLF1MA-M4Y Pan-Ty® PLF1MA-M4Y W
Long Description
Panduit PLF1MA-M4Y Flag Style Marker Ties are used to fasten and identify bundles at the same time. s. The curved tip is easy to pick up from flat surfaces and allows faster initial threading. Miniature cross section, 5.1" (130mm) length, .76 x 1.04" (19.1 x 26.4mm) marker write-on area. For indoor use, made of Nylon 6.6, are yellow in color and come in packages of 1000. Can be used with Panduit permanent marker pen
Product Type
Pan-Ty® PLF1MA-M4Y Write-On Cable Tie, Yellow, PA6.6, 5.1"L,
Special Features
Indoor
Additional Information
Media
Yes
Tensile Strength
18
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLF1MA-M4Y
GTIN
00074983445868
UPC
074983445868
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Premium Cable Tie
Availability
Status
Inactive
Packaging
Weight per each
2
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
General
Standard
CE Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat