PLT1MC - Cable Tie, 3.9L (99MM), Miniature, Nylon, Natural

Panduit®

  • $0.22 (Each)
  • $0.22 (Each)

  • $21.74 (Per 100)

  • $217.40 (Per 1,000)

In-Stock: 44,700 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT1MC
Manufacturer
Panduit®
Manufacturer's Part Number
PLT1M-C
Description
Cable Tie, 3.9L (99MM), Miniature, Nylon, Natural
Panduit PLT1M-C Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 3.9" (99MM) Length. Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540044 / 0074983540044 / 00074983540044
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$21.74 (Per 100)
Standard Packaging
$217.40 (Per 1,000)
Stock Availability
Pineville
0 (Find nearest stock)
Alexandria
0
All Stores
44,700
Resources
Images
 
 
PLT1MC - Video
 
PLT1MC - Small Image
 
PLT1MC - Large Image
Other Links
 
 
PLT1MC - Other
 
PLT1MC - Other
Tech Bulletins
 
 
PLT1MC - Tech Bulletin
Brochures
 
 
PLT1MC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.94
Thickness
0.05
Descriptions
Description
CABLE TIE, 3.9L (99MM), MINIATURE, NYLON, NATURAL
Extra Long Description
PAN PLT1M-C Pan-Ty® PLT1M-C Cable T
Long Description
Panduit PLT1M-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 3.9" (99mm) length. Made of Nylon 6.6, are natural in color and come in packages of 100.
Product Type
Pan-Ty® PLT1M-C Cable Tie, PA6.6, 3.9"L, 18LB, PK100
Special Features
Indoor
Additional Information
Media
Yes
Tensile Strength
18
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PLT1M-C
GTIN
00074983540044
UPC
074983540044
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
0.15
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44,700

Location search:

* All prices subject to change.

Begin Live Chat