PN1012RQ - 12AWG 1/2"STD Nylon Insltd Ring TRML

Panduit®

  • $73.50 (Per 25)
  • $2.94 (Each)

  • $73.50 (Per 25)

  • $294.00 (Per 100)

  • $367.50 (Per 125)

In-Stock: 9,825 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN1012RQ
Manufacturer
Panduit®
Manufacturer's Part Number
PN10-12R-Q
Description
12AWG 1/2"STD Nylon Insltd Ring TRML
Ring Terminal, 12 – 10 Awg, 1/2" Stud Size, Nylon Insulated, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983120284 / 0074983120284 / 00074983120284
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.94 (Each)
Carton
$73.50 (Per 25)
Standard Packaging
$367.50 (Per 125)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,825
Resources
Images
 
 
PN1012RQ - Small Image
 
PN1012RQ - Large Image
Other Links
 
 
PN1012RQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Standard
Insulation
Nylon
Material
Copper
Voltage Rating
600
Wire Size
12
Material, Color, and Finish
Color
Yellow
Finish
Tinned
Dimensions and Weight
Size
1/2"
Descriptions
Description
12AWG 1/2"STD NYLON INSLTD RING TRML
Extra Long Description
PAN PN10-12R-Q Pan-Term® PN10-12R-Q
Long Description
Ring Terminal, 12 – 10 AWG, 1/2" stud size, nylon insulated, bulk package.
Product Type
Pan-Term® PN10-12R-Q Ring Terminal
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PN10-12R-Q
GTIN
00074983120284
UPC
074983120284
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Availability
Minimum Qty
25
Packaging
Weight per each
0.13
Carton
25
Package
125
Uses, Certifications, and Standards
Enclosure
Ring shape
Mounting
9/32
Standard
UL Listed 587H E52164, CSA Certified LR31212
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,825

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
9,825 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat