PN108FD - 12-10AWG #8STD Nylon Insltd Fork TRML

Panduit®

  • $360.44 (Per 500)
  • $0.72 (Each)

  • $360.44 (Per 500)

  • $720.88 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN108FD
Manufacturer
Panduit®
Manufacturer's Part Number
PN10-8F-D
Description
12-10AWG #8STD Nylon Insltd Fork TRML
Fork Terminal, Nylon Insulated, 12- 10 Awg, #8 Stud Size, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983803194 / 0074983803194 / 00074983803194
Weight per unit
0.0053 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.72 (Each)
Carton
$360.44 (Per 500)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
PN108FD - Other
Images
 
 
PN108FD - Small Image
 
PN108FD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Standard
Insulation
Nylon
Material
Copper
Voltage Rating
600
Wire Size
10
Material, Color, and Finish
Color
Yellow
Finish
Tinned
Dimensions and Weight
Size
#8
Descriptions
Description
12-10AWG #8STD NYLON INSLTD FORK TRML
Extra Long Description
PAN PN10-8F-D Pan-Term® PN10-8F-D L
Long Description
Fork Terminal, nylon insulated, 12- 10 AWG, #8 stud size, bulk package.
Product Type
Pan-Term® PN10-8F-D Loose Piece Forks
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PN10-8F-D
GTIN
00074983803194
UPC
074983803194
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Availability
Minimum Qty
500
Packaging
Weight per each
0.0053
Carton
500
Uses, Certifications, and Standards
Enclosure
Fork shape
Mounting
9/32
Standard
CSA Certified LR31212;UL Listed 587H E52164
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat