PN1410LFM - 16-14AWG #10STD Nylon Insltd Fork TRML

Panduit®

  • $593.92 (Per 1,000)
  • $0.59 (Each)

  • $593.92 (Per 1,000)

In-Stock: 13,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN1410LFM
Manufacturer
Panduit®
Manufacturer's Part Number
PN14-10LF-M
Description
16-14AWG #10STD Nylon Insltd Fork TRML
Locking Fork Terminal, Nylon Insulated, 16 - 14 Awg, #10 Stud Size, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800971 / 0074983800971 / 00074983800971
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.59 (Each)
Carton
$593.92 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13,000
Resources
Images
 
 
PN1410LFM - Small Image
 
PN1410LFM - Large Image
Other Links
 
 
PN1410LFM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Standard
Insulation
Nylon
Material
Copper
Voltage Rating
600
Wire Size
14
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
Description
16-14AWG #10STD NYLON INSLTD FORK TRML
Extra Long Description
PAN PN14-10LF-M Pan-Term® PN14-10LF
Long Description
Locking Fork Terminal, nylon insulated, 16 - 14 AWG, #10 stud size, bulk package.
Product Type
Pan-Term® PN14-10LF-M Loose Piece Forks
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PN14-10LF-M
GTIN
00074983800971
UPC
074983800971
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Availability
Minimum Qty
1000
Packaging
Weight per each
0.0025
Carton
1000
Uses, Certifications, and Standards
Enclosure
Fork shape
Mounting
7/32
Standard
CSA Certified LR31212;UL Listed 587H E52164
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
13,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat