PN146RM - 18-14AWG #6STD Nylon Insltd Ring TRML

Panduit®

  • $572.10 (Per 1,000)
  • $0.57 (Each)

  • $572.10 (Per 1,000)

In-Stock: 11,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN146RM
Manufacturer
Panduit®
Manufacturer's Part Number
PN14-6R-M
Description
18-14AWG #6STD Nylon Insltd Ring TRML
The PN14-6R-M Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800179 / 0074983800179 / 00074983800179
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.57 (Each)
Carton
$572.10 (Per 1,000)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
11,000
Resources
Images
 
 
PN146RM - Video
 
PN146RM - Small Image
 
PN146RM - Large Image
Other Links
 
 
PN146RM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Standard
Insulation
Nylon
Material
Copper
Voltage Rating
600
Wire Size
14
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#6
Descriptions
Description
18-14AWG #6STD NYLON INSLTD RING TRML
Extra Long Description
PAN PN14-6R-M Pan-Term® PN14-6R-M R
Long Description
The PN14-6R-M Pan-Term® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PN14-6R-M Ring Terminal, Blue, Nylon, 14-18 Awg, #
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PN14-6R-M
GTIN
00074983800179
UPC
074983800179
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Availability
Minimum Qty
1000
Packaging
Weight per each
0.0025
Carton
1000
Uses, Certifications, and Standards
Enclosure
Ring shape
Mounting
7/32
Standard
cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-107)
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
11,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat