PV1014RD - 10-12AWG 1/4"STD Ylw Insltd Ring TRML

Panduit®

  • $277.98 (Per 500)
  • $0.56 (Each)

  • $277.98 (Per 500)

  • $555.96 (Per 1,000)

In-Stock: 0 available locally (Cookeville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1014RD
Manufacturer
Panduit®
Manufacturer's Part Number
PV10-14R-D
Description
10-12AWG 1/4"STD Ylw Insltd Ring TRML
The PV10-14R-D Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983801350 / 0074983801350 / 00074983801350
Weight per unit
0.0057 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.56 (Each)
Carton
$277.98 (Per 500)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
2,500
Resources
Images
 
 
PV1014RD - Video
 
PV1014RD - Small Image
 
PV1014RD - Large Image
Other Links
 
 
PV1014RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
1/4"
Descriptions
Product Type
Pan-Term® PV10-14R-D Ring Terminal, Yellow, Vinyl, 10-12 Awg
extra long description
PAN PV10-14R-D Pan-Term® PV10-14R-D
Description
10-12AWG 1/4"STD YLW INSLTD RING TRML
Long Description
The PV10-14R-D Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PV10-14R-D
GTIN
00074983801350
UPC
074983801350
Taxonomies, Classifications, and Categories
Type
Ring Terminal
Availability
minimum qty
500
Packaging
Weight per each
0.0057
Carton
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
cULus Listed 587H E52164, CSA Certified LR31212
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,500

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
2,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat