PV1410LFM - 14-18AWG #10STD Blue Insltd LCK Fork TRML

Panduit®

  • $376.67 (Per 1,000)
  • $0.38 (Each)

  • $376.67 (Per 1,000)

In-Stock: 0 available locally (Little Rock, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1410LFM
Manufacturer
Panduit®
Manufacturer's Part Number
PV14-10LF-M
Description
14-18AWG #10STD Blue Insltd LCK Fork TRML
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 18- 14 Awg, #10 Stud Size, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808113 / 0074983808113 / 00074983808113
Weight per unit
0.0026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.38 (Each)
Carton
$376.67 (Per 1,000)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
5,000
Resources
Images
 
 
PV1410LFM - Small Image
 
PV1410LFM - Large Image
Other Links
 
 
PV1410LFM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Copper
connection
Funnel Entry
Wire Size
14
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
Product Type
Pan-Term® PV14-10LF-M Fork Terminal, Blue, Vinyl, 14-18 Awg,
extra long description
PAN PV14-10LF-M Pan-Term® PV14-10LF
Description
14-18AWG #10STD BLUE INSLTD LCK FORK TRML
Long Description
Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #10 stud size, bulk package.
Manufacturer Information
Manufacturers Part Number
PV14-10LF-M
Brand
Panduit®
GTIN
00074983808113
UPC
074983808113
Taxonomies, Classifications, and Categories
Type
Ring Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.0026
Carton
1000
Uses, Certifications, and Standards
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,000

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
5,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat