PV814RTY - 8AWG 1/4"STD Red Insltd Ring TRML

Panduit®

  • $295.61 (Per 200)
  • $1.48 (Each)

  • $295.61 (Per 200)

  • $1,478.06 (Per 1,000)

In-Stock: 23,200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV814RTY
Manufacturer
Panduit®
Manufacturer's Part Number
PV8-14R-TY
Description
8AWG 1/4"STD Red Insltd Ring TRML
The PV8-14R-Ty Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983422012 / 0074983422012 / 00074983422012
Weight per unit
0.0086 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$1.48 (Each)
Carton
$295.61 (Per 200)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
23,200
Resources
Other Links
 
 
PV814RTY - Other
Images
 
 
PV814RTY - Video
 
PV814RTY - Small Image
 
PV814RTY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Funnel Entry
Insulation
Vinyl
Material
Copper
Voltage Rating
600
Wire Size
8
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
1/4"
Descriptions
Description
8AWG 1/4"STD RED INSLTD RING TRML
Extra Long Description
PAN PV8-14R-TY Pan-Term® PV8-14R-TY
Long Description
The PV8-14R-TY Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PV8-14R-Ty Ring Terminal, Red, Vinyl, 8 Awg, 1/4"
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PV8-14R-TY
GTIN
00074983422012
UPC
074983422012
Taxonomies, Classifications, and Categories
Type
Ring Terminal
Availability
Minimum Qty
200
Packaging
Weight per each
0.0086
Carton
200
Uses, Certifications, and Standards
Enclosure
Ring shape
Mounting
3/8
Standard
cULus Listed 587H E52164, CSA Certified LR31212
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,200

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
23,200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat