PV838RTY - Pan-Term PV8-38R-Ty Loose Piece Ring Terminal

Panduit®

  • $1.79 (Each)
  • $1.79 (Each)

  • $358.85 (Per 200)

  • $1,794.24 (Per 1,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV838RTY
Manufacturer
Panduit®
Manufacturer's Part Number
PV8-38R-TY
Description
Pan-Term PV8-38R-Ty Loose Piece Ring Terminal
Ring Terminal, Large Wire, 8 Awg, 3/8" Stud Size, Vinyl Insulated, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983414215 / 0074983414215 / 00074983414215
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$358.85 (Per 200)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PV838RTY - Small Image
 
PV838RTY - Large Image
Other Links
 
 
PV838RTY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Funnel Entry
Insulation
Vinyl
Material
Copper
Voltage Rating
600
Wire Size
8
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
3/8"
Descriptions
Description
PAN-TERM PV8-38R-TY LOOSE PIECE RING TERMINAL
Extra Long Description
PAN PV8-38R-TY Pan-Term® PV8-38R-TY
Long Description
Ring Terminal, large wire, 8 AWG, 3/8" stud size, vinyl insulated, bulk package.
Product Type
Pan-Term® PV8-38R-Ty Loose Piece Ring Terminal
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PV8-38R-TY
GTIN
00074983414215
UPC
074983414215
Taxonomies, Classifications, and Categories
Type
Ring Terminal
Packaging
Weight per each
0.009
Carton
200
Uses, Certifications, and Standards
Enclosure
Ring shape
Mounting
3/8
Standard
cULus Listed 587H E52164
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat