RHER4BL - 4.33"X1181' BLK THRML Transfer RBN

Panduit

  • $312.60 (Each)
  • $312.60 (Each)

  • $625.20 (Per 2)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHER4BL
Manufacturer
Panduit
Manufacturer's Part Number
RHER4BL
Description
4.33"X1181' BLK THRML Transfer RBN
The Black Resin Thermal Transfer Ribbon For Panduit'S TDP4-He Series Printer Is Part Of The Complete Line Of Identification Solutions From Panduit. Measuring 1181' (363M) Long and 4-H Polyester Labels, Continuous Vinyl Tape, Marker Plates, and Raised Panel Labels. It Is Available Individually.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
39131505 - Wire labeling tool and printer
UPC/EAN/GTIN
074983364022 / 0074983364022 / 00074983364022
Weight per unit
0.296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.60 (Each)
Standard Packaging
$625.20 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Other Links
 
 
RHER4BL - Other
 
RHER4BL - Other
Brochures
 
 
RHER4BL - Brochure
Tech Bulletins
 
 
RHER4BL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4.33"X1181' BLK THRML TRANSFER RBN
Extra Long Description
PAN RHER4BL RHER4BL Desktop Printer
Long Description
The black resin thermal transfer ribbon for Panduit's TDP4-HE series printer is part of the complete line of identification solutions from Panduit. Measuring 1181' (363m) long and 4-H polyester labels, continuous vinyl tape, marker plates, and raised panel labels. It is available individually.
Product Type
RHER4BL Desktop Printer Ribbon
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
RHER4BL
GTIN
00074983364022
UPC
074983364022
Taxonomies, Classifications, and Categories
Type
Desktop Printer Ribbon
Packaging
Weight per each
0.296
Carton
1
Package
2
Uses, Certifications, and Standards
Application
NA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat