S200X400VATY - S200X400VATY Self-Lam, Vinyl, White, 1000 LBLS, TT

Panduit Corporation

  • $0.34 (Each)
  • $0.34 (Each)

  • $335.96 (Per 1,000)

  • $671.92 (Per 2,000)

In-Stock: 20,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S200X400VATY
Manufacturer
Panduit Corporation
Manufacturer's Part Number
S200X400VATY
Description
S200X400VATY Self-Lam, Vinyl, White, 1000 LBLS, TT
The S200X400VATY Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. Use With Easy-Mark Plus Labeling Software and TDP Printers. Vinyl. 2" X 4" (50.8 MM X 101.6 MM). Color Clear/White. 1000 Labels Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983439898 / 0074983439898 / 00074983439898
Weight per unit
0.0037 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.34 (Each)
Carton
$335.96 (Per 1,000)
Standard Packaging
$671.92 (Per 2,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20,000
Resources
Images
 
 
S200X400VATY - Small Image
 
S200X400VATY - Large Image
Other Links
 
 
S200X400VATY - Other
 
S200X400VATY - Other
Brochures
 
 
S200X400VATY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
4
Width
2
Descriptions
Description
S200X400VATY SELF-LAM, VINYL, WHITE, 1000 LBLS, TT
Extra Long Description
PAN S200X400VATY S200X400VATY Self-
Long Description
The S200X400VATY Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with improved organization and identification. Use with Easy-Mark Plus Labeling Software and TDP printers. Vinyl. 2" x 4" (50.8 mm x 101.6 mm). Color Clear/White. 1000 labels per package.
Product Type
S200X400VATY Self-Lam, Vinyl, White, 1000 LBLS, TT, 4"X2", 1
Additional Information
Printer Type
THERMAL TRANSFER
Temperature Range
150
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
S200X400VATY
GTIN
00074983439898
UPC
074983439898
Taxonomies, Classifications, and Categories
Type
Self-Laminating Label
Packaging
Weight per each
0
Carton
1000
Package
2000
Uses, Certifications, and Standards
Standard
RoHS Compliant, UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15-01, File # MH14979
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
20,000 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat