SC850S10C0 - 7.87" 50LB BLK CBL Tie

Panduit®

  • $8.98 (Per 100)
  • $0.09 (Each)

  • $8.98 (Per 100)

  • $89.80 (Per 1,000)

In-Stock: 6,300 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC850S10C0
Manufacturer
Panduit®
Manufacturer's Part Number
SC8-50-S10-C0
Description
7.87" 50LB BLK CBL Tie
The SC8-50-S10-C0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #10 (M5) Screw. Standard, 7.87” (200MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258334 / 0613056258334 / 00613056258334
Weight per unit
0.367 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.09 (Each)
Carton
$8.98 (Per 100)
Standard Packaging
$89.80 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6,300
Resources
Images
 
 
SC850S10C0 - Video
 
SC850S10C0 - Small Image
 
SC850S10C0 - Large Image
Other Links
 
 
SC850S10C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.9
Thickness
0.06
Width
NA
Descriptions
Description
7.87" 50LB BLK CBL TIE
Extra Long Description
PAN SC8-50-S10-C0 StrongHold™ SC8-5
Long Description
The SC8-50-S10-C0 StrongHold Clamp Cable Ties offers contractors an economical clamp cable tie option for commercial construction and general-purpose applications. The cable tie design allows you to secure cable bundles to another surface, for use with #10 (M5) screw. Standard, 7.87” (200mm) length and are for outdoor use. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 50.
Product Type
Stronghold™ SC8-50-S10-C0 Cable Tie, Black, Pa 6.6, 50LB Min
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
50
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
SC8-50-S10-C0
GTIN
00613056258334
UPC
613056258334
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight per each
0.367
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 Compliant (Type 1, 11), UL Recognized #E56854, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,300

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
900 View Store
Phoenix
3,300 View Store

M-Z

Location Stock Available
Mesa
200 View Store
Rock Hill
300 View Store

* All prices subject to change.

Begin Live Chat