SCSS30X - Cable Splice

Panduit

  • $4.73 (Each)
  • $4.73 (Each)

  • $47.28 (Per 10)

  • $472.79 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCSS30X
Manufacturer
Panduit
Manufacturer's Part Number
SCSS3/0-X
Description
Cable Splice
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983265855 / 0074983265855 / 00074983265855
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.73 (Each)
Carton
$47.28 (Per 10)
Standard Packaging
$4.73 (Each)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
SCSS30X - Other
 
SCSS30X - Other
 
SCSS30X - Other
 
SCSS30X - Other
Images
 
 
SCSS30X - Large Image
 
SCSS30X - Small Image
 
SCSS30X - Large Image
Attachments
 
 
SCSS30X - Specification Sheet
 
SCSS30X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
NA
Descriptions
Description
CABLE SPLICE
Extra Long Description
PAN SCSS3/0-X CuButtSplice,Short,3/
Product Type
Cubuttsplice, Short, 3/0awgpkg10
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
SCSS3/0-X
Sub Brand
Pan-Lug
GTIN
00074983265855
UPC
074983265855
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Connectors - Splices
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat