SE125PLR0 - 1-1/4"X50' BLK Braid Expnd Sleeve

Panduit®

  • $176.16 (Each)
  • $176.16 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE125PLR0
Manufacturer
Panduit®
Manufacturer's Part Number
SE125P-LR0
Description
1-1/4"X50' BLK Braid Expnd Sleeve
The SE125P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39131602 - Expandable braided sleeving
UPC/EAN/GTIN
074983202478 / 0074983202478 / 00074983202478
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.16 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SE125PLR0 - Video
 
SE125PLR0 - Small Image
 
SE125PLR0 - Large Image
Other Links
 
 
SE125PLR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PET
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
0.75 - 1.50
Length
50
Descriptions
Description
1-1/4"X50' BLK BRAID EXPND SLEEVE
Extra Long Description
PAN SE125P-LR0 SE125P-LR0 Braided S
Long Description
The SE125P-LR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible, and the open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail standards. Temperature range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 mm), 50' (15.2 m) long. Color Black. 1 per package.
Product Type
SE125P-LR0 Braided Sleeving, Black, Pet, 1.25" Nom Dia., 50'
Additional Information
Media
Yes
Nominal Size
1.25
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
SE125P-LR0
GTIN
00074983202478
UPC
074983202478
Taxonomies, Classifications, and Categories
Type
Braided Expandable Sleeving
Packaging
Weight per roll
1.07
Carton
1
Uses, Certifications, and Standards
Application
Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes
Standard
CSA Certified, UL Recognized E116868, RoHS Compliant
Temperature Rating
257
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat