SE200PTR0 - SE200P-TR0 Braided Expandable Sleeving

Panduit®

  • $1149.96 (Each)
  • $1,149.96 (Each)

  • $2,299.92 (Per 2)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE200PTR0
Manufacturer
Panduit®
Manufacturer's Part Number
SE200P-TR0
Description
SE200P-TR0 Braided Expandable Sleeving
The SE200P-TR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 2.0" (50.8 MM), 200' (61 M) Long. Color Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39131602 - Expandable braided sleeving
UPC/EAN/GTIN
074983118144 / 0074983118144 / 00074983118144
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,149.96 (Each)
Standard Packaging
$2,299.92 (Per 2)
Stock Availability
Baytown
0
Deer Park
0
All Stores
0
Resources
Images
 
 
SE200PTR0 - Video
 
SE200PTR0 - Small Image
 
SE200PTR0 - Large Image
Other Links
 
 
SE200PTR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PET
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
1.50 - 3.50
Length
200
Descriptions
Description
SE200P-TR0 BRAIDED EXPANDABLE SLEEVING
Extra Long Description
PAN SE200P-TR0 SE200P-TR0 Braided E
Long Description
The SE200P-TR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible, and the open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail standards. Temperature range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 2.0" (50.8 mm), 200' (61 m) long. Color Black. 1 per package.
Product Type
SE200P-TR0 Braided Expandable Sleeving
Additional Information
Media
Yes
Nominal Size
2.00
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
SE200P-TR0
GTIN
00074983118144
UPC
074983118144
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Braided Expandable Sleeving
Packaging
Weight per reel
1
Carton
1
Package
2
Uses, Certifications, and Standards
Application
(1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity, Allows for Irregular Shapes. Lightweight and Durable Protection; (3) Complaint with U.S. and European Passenger
Standard
CSA Certified, UL Recognized E116868, RoHS Compliant
Temperature Rating
257
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat