SE200PTR0 - SE200P-TR0 Braided Expandable Sleeving

Panduit®

  • $1149.96 (Each)
  • $1,149.96 (Each)

  • $2,299.92 (Per 2)
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
SE200PTR0
Manufacturer
Panduit®
Manufacturer's Part Number
SE200P-TR0
Description
SE200P-TR0 Braided Expandable Sleeving
The SE200P-TR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 2.0" (50.8 MM), 200' (61 M) Long. Color Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39131602 - Expandable braided sleeving
UPC/EAN/GTIN
074983118144 / 0074983118144 / 00074983118144
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,149.96 (Each)
Standard Packaging
$2,299.92 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Images
 
 
SE200PTR0 - Video
 
SE200PTR0 - Small Image
 
SE200PTR0 - Large Image
Other Links
 
 
SE200PTR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Distribution Centers

Location Stock Available
Deer Park
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat