SP240Q - Service Post Conn

Panduit

  • $106.30 (Each)
  • $106.30 (Each)

  • $2,657.40 (Per 25)

  • $10,629.58 (Per 100)
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
SP240Q
Manufacturer
Panduit
Manufacturer's Part Number
SP2-4/0-Q
Description
Service Post Conn
The SP2-4/0-Q Service Post Grounding Lug Is Designed For Grounding Two Copper Code Conductors to Steel Structures, Busbars, Transformers. The True Hex Design For Body and Nut Hex Provides Correct Fit With Socket, Box, or Open-End Wrenches, Resulting In Proper Torquing Of Electrical Connection. The Pressure Bar Provides A Secure Connection On A Full Range Of Conductor Combinations Used With Each Lug Providing A Premium Wire Pull-Out Strength. Ul Listed For Grounding and Bonding.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716722 / 0074983716722 / 00074983716722
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.30 (Each)
Carton
$106.30 (Each)
Standard Packaging
$2,657.40 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
51
Resources
Images
 
 
SP240Q - Video
 
SP240Q - Small Image
 
SP240Q - Small Image
 
SP240Q - Large Image
Tech Bulletins
 
 
SP240Q - Tech Bulletin
Other Links
 
 
SP240Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat