T150X000VPMBK - 1.5" BLK On WHT Continuous Vnyl Tape

Panduit®

  • $90.35 (Each)
  • $90.35 (Each)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T150X000VPMBK
Manufacturer
Panduit®
Manufacturer's Part Number
T150X000VPM-BK
Description
1.5" BLK On WHT Continuous Vnyl Tape
Pxe™ Continuous Tape, Vinyl, 1.471 Inch Wide X 23 Feet Long (36.0MM X 7.0M), Black On White, Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056762039 / 0613056762039 / 00613056762039
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.35 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
T150X000VPMBK - Video
 
T150X000VPMBK - Small Image
 
T150X000VPMBK - Large Image
Other Links
 
 
T150X000VPMBK - Other
Tech Bulletins
 
 
T150X000VPMBK - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Width
1.42
Descriptions
Description
1.5" BLK ON WHT CONTINUOUS VNYL TAPE
Extra Long Description
PAN T150X000VPM-BK PXE™ Continuous
Long Description
PXE™ Continuous Tape, Vinyl, 1.471 Inch Wide x 23 Feet Long (36.0mm x 7.0m), Black on White, includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only.
Product Type
Pxe™ Continuous Tape, Vinyl, 36.0MM X 7.0M, Black/White
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
T150X000VPM-BK
GTIN
00613056762039
UPC
613056762039
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Continuous Tape Label
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Standard
UL969 File # MH64185, cUL C22.2 No. 0.15-01, File # MH64185, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
4 View Store

M-Z

Location Stock Available
Mesa
3 View Store

* All prices subject to change.

Begin Live Chat