T702ICWH - Twin Inside Corner Fittin

Panduit

  • $25.30 (Each)
  • $25.30 (Each)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T702ICWH
Manufacturer
Panduit
Manufacturer's Part Number
T702ICWH
Description
Twin Inside Corner Fittin
00074983630745|0074983|074983630745|07498363074|63074|T7021CWH|T702ICWH|Fitting, Inside Corner, TWIN70, WH, Ea|Pandewit T7021CWH|Pandewit T702ICWH|Panduit Corp T7021CWH|Panduit Corp T702ICWH|Panduit T7021CWH|Panduit T702ICWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572615
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983630745 / 0074983630745 / 00074983630745
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
T702ICWH - Large Image
 
T702ICWH - Small Image
 
T702ICWH - Large Image
Installation Sheets
 
 
T702ICWH - Installation Sheet
Attachments
 
 
T702ICWH - Specification Sheet
 
T702ICWH - Specification Sheet
Other Links
 
 
T702ICWH - Other
 
T702ICWH - Other
 
T702ICWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Inside Corner
Material
ABS/PC
Dimensions and Weight
Height
3.74
Length
3.74
Width
3
Descriptions
Description
TWIN INSIDE CORNER FITTIN
Extra Long Description
PAN T702ICWH Fitting,Inside Corner,
Long Description
00074983630745|0074983|074983630745|07498363074|63074|T7021CWH|T702ICWH|Fitting,Inside Corner,Twin70,WH,EA|Pandewit T7021CWH|Pandewit T702ICWH|PANDUIT CORP T7021CWH|PANDUIT CORP T702ICWH|Panduit T7021CWH|Panduit T702ICWH|39131711|5573|Wireway fitting and accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical wire management devices and accessories and supplies|39131700|Electrical wire management devices and accessories and supplies|7572615
Product Type
Fitting, Inside Corner, TWIN70, WH, Ea
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
T702ICWH
Sub Brand
Pan-Way
GTIN
00074983630745
UPC
074983630745
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CHANNEL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
To provide easy and economical solutions for routing power and low voltage cable in independent channels along perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices or anywhere high cable capacity is
Standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat