304SS2034 - 3/4" RGD 304SS Cond. CPLG

Patriot Industries

  • $22.68 (Each)
  • $22.68 (Each)

  • $2,268.00 (Per 100)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
304SS2034
Manufacturer
Patriot Industries
Manufacturer's Part Number
S04034CP
Description
3/4" RGD 304SS Cond. CPLG
3/4" Ermc-Stainless Steel 304 Coupling
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
812973022350 / 0812973022350 / 00812973022350
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Other Links
 
 
304SS2034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Descriptions
Description
3/4" RGD 304SS COND. CPLG
Extra Long Description
PAT 304SS2-034 3/4" ERMC-SS 304 COU
Long Description
3/4" ERMC-STAINLESS STEEL 304 COUPLING
Product Type
3/4" Ermc-SS 304 Coupling
Manufacturer Information
Brand
Patriot Industries
Manufacturers Part Number
S04034CP
GTIN
00812973022350
UPC
812973022350
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COUPLING
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat