ALU200X300NP - 2" X 3" - Ermc-Alum Nipple

PAP

  • $38.44 (Each)
  • $38.44 (Each)

  • $3,843.96 (Per 100)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALU200X300NP
Manufacturer's Part Number
Description
2" X 3" - Ermc-Alum Nipple
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.44 (Each)
Carton
$38.44 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
15
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" X 3" - ERMC-ALUM NIPPLE
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
10 View Store

A-L

Location Stock Available
Fort Smith
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat