1091I - SW DSP Mom CT 3A 24V Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

In-Stock: 0 available locally (Pine Bluff, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1091I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1091-I
Description
SW DSP Mom CT 3A 24V Iv
Low Voltage Momentary Contact Switch, 3A 24VAC/VDC, Despard Interchangeable
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
785007200157 / 0785007200157 / 00785007200157
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Pine Bluff
0
Little Rock
0
All Stores
0
Resources
Images
 
 
1091I - Small Image
 
1091I - Large Image
 
1091I - Video
Brochures
 
 
1091I - Brochure
Other Links
 
 
1091I - Other
 
1091I - Other
 
1091I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
SW DSP Mom CT 3A 24V I
extra long description
P&S 1091I SW DSP MOM CT 3A 24V I
Description
SW DSP MOM CT 3A 24V IV
Features
Low Voltage Momentary Contact Switch, 3A 24VAC/VDC, Despard Interchangeable
Special Features
Side wired, heavy duty toggles
Long Description
Low Voltage Momentary Contact Switch, 3A 24VAC/VDC, Despard Interchangeable
Additional Information
media
Yes
body
Thermoplastic
operating cycles
100000
supply voltage
24 AC/DC
Voltage
24.0 V
indoor/outdoor
Indoor
Switch Type
Momentary
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1091-I
GTIN
00785007200157
UPC
785007200157
Taxonomies, Classifications, and Categories
Type
SWITCH
Trade Size
Amperage
3.0
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL Listed
Mounting
WALL
Enclosure
Bare
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat