1225GRY - 20A Single Pole, Double Throw Switch, Gray

Pass & Seymour/Legrand

  • $83.41 (Each)
  • $83.41 (Each)

  • $834.10 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1225GRY
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
1225GRY
Description
20A Single Pole, Double Throw Switch, Gray
Single-Pole, Double-Throw Switch, 20A, 120/277V
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007278996 / 0785007278996 / 00785007278996
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.41 (Each)
Standard Packaging
$834.10 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
1225GRY - Other
 
1225GRY - Other
 
1225GRY - Other
 
1225GRY - Other
Brochures
 
 
1225GRY - Brochure
Images
 
 
1225GRY - Small Image
 
1225GRY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number Of Gangs
1
Descriptions
Description
20A SINGLE POLE, DOUBLE THROW SWITCH, GRAY
Extra Long Description
P&S 1225GRY SWITCH MANUAL CONTRL 20
Features
Durable
Long Description
Single-Pole, Double-Throw Switch, 20A, 120/277V
Product Type
Switch Manual Contrl 20A120/277V
Additional Information
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
CFL, Universal, Halogen, LED, Incandescent, Xenon, Fluorescent
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
1225GRY
GTIN
00785007278996
UPC
785007278996
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Packaging
Weight per each
0.303
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat