1251I - SW CTR Off Contrl 20A 120/277V (SPDT) I

Legrand-Pass & Seymour

  • $54.72 (Each)
  • $54.72 (Each)

  • $547.20 (Per 10)

Availability: In Stock Locally
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
1251I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1251I
Description
SW CTR Off Contrl 20A 120/277V (SPDT) I
Manual Controller, 1 Pole, 20 A, 120/277 V Ac, Wall Mount, Steel Enclosure Material, Ivory, Toggle Actuator, 1.469 In Overall Length, 1.5 In Overall Width, 3.281 In Overall Height, Toggle Switch, Insulated, 0.26504 LB
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/GTIN
785007125115 / 00785007125115
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.72 (Each)
Standard Packaging
$547.20 (Per 10)
Resources
Images
 
 
1251I - Small Image
 
1251I - Large Image
 
1251I - Large Image
Attachments
 
 
1251I - Specification Sheet
Other Links
 
 
1251I - Other
 
1251I - Other
 
1251I - Other
Brochures
 
 
1251I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Poles
1
amperage rating
20
insulation
Bare
actuator
Toggle Switch
Material, Color, and Finish
Enclosure Material
Steel
Color
Ivory
Dimensions and Weight
Overall Length
1.469 in
Size
3.3 in
Descriptions
Product Type
Manual Controller
Long Description
Manual Controller, 1 Pole, 20 A, 120/277 V ac, Wall Mount, Steel Enclosure Material, Ivory, Toggle Actuator, 1.469 in Overall Length, 1.5 in Overall Width, 3.281 in Overall Height, Toggle Switch, Insulated, 0.26504 lb
Features
Single Pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, Ivory.
Short Description
Manual Controller, 20 A
Special Features
Oversize Silver Alloy Contacts for Long Life and Better Heat Dissipation;Three Position
extra long description
P&S 1251I SW CTR OFF CONTRL 20A 120
Description
SW CTR OFF CONTRL 20A 120/277V (SPDT) I
Additional Information
Mounting Type
Wall Mount
actuator type
Toggle
Overall Width
1.5 in
Overall Height
3.281 in
Operator Type
Toggle Switch
Insulated/Non-Insulated
Insulated
Standards Met
UL 498;CSA;RoHS
Contact Rating
20Amp, 120/277Vac
action
Single pole
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1251I
sub brand
Pass & Seymour
GTIN
00785007125115
UPC
785007125115
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Packaging
Weight
0.26504 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Enclosure
STEEL
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat