1255L - Switch Manual Control 30A 120/277V Locking

Legrand-Pass & Seymour

  • $106.35 (Each)
  • $106.35 (Each)

  • $1,063.50 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1255L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1255-L
Description
Switch Manual Control 30A 120/277V Locking
Manual Controller, Single-Pole, Double-Throw Manual Control Switch, 30A, 120/277V, Locking.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007410709 / 0785007410709 / 00785007410709
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.35 (Each)
Standard Packaging
$1,063.50 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1255L - Small Image
 
1255L - Large Image
Other Links
 
 
1255L - Other
 
1255L - Other
 
1255L - Other
 
1255L - Other
Brochures
 
 
1255L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1
Poles
1
Voltage Rating
120/277
Wattage
1
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Locking
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
SWITCH MANUAL CONTROL 30A 120/277V LOCKING
Extra Long Description
P&S 1255L SW MAN CONTRL 30A 120/277
Features
Locking
Long Description
Manual Controller, Single-Pole, Double-Throw Manual Control Switch, 30A, 120/277V, Locking.
Product Type
SW Man Contrl 30A 120/277V Locking
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box\
Additional Information
Contact Configuration
NO
Contact Rating
30amp 120/277vac
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
CFL, Incandescent, Universal, LED, Halogen, Fluorescent, Xenon
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Locking
Throw Type
Double Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1255L
GTIN
00785007410709
UPC
785007410709
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Manual Controller, Tamper-Resistant
Trade Size
Amperage
30.0
Packaging
Weight per each
0.303
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Enclosure
Box or NEMA 1 sheet steel
Mounting
WALL
Standard
CULUS, CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat