1256L - SW Man Control 30A 120/277 (DPDT)

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Tyler, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1256L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1256-L
Description
SW Man Control 30A 120/277 (DPDT)
Manual Controller, Double-Pole, Double-Throw Manual Control Switch, 30A, 120/277V, Locking.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/EAN/GTIN
785007410754 / 0785007410754 / 00785007410754
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
1256L - Small Image
 
1256L - Large Image
Brochures
 
 
1256L - Brochure
Other Links
 
 
1256L - Other
 
1256L - Other
 
1256L - Other
 
1256L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
Wattage
2
amperage rating
30
insulation
Bare
Material, Color, and Finish
Color
Locking
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Man Contrl 30A 120/277 (DPDT)
extra long description
P&S 1256L SW MAN CONTRL 30A 120/277
Description
SW MAN CONTROL 30A 120/277 (DPDT)
Features
Manual Controller, Double-Pole, Double-Throw Manual Control Switch, 30A, 120/277V, Locking.
Long Description
Manual Controller, Double-Pole, Double-Throw Manual Control Switch, 30A, 120/277V, Locking.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box\
Additional Information
Contact Rating
30amp 120/277vac
Contact Configuration
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1256-L
GTIN
00785007410754
UPC
785007410754
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Manual Controller
Trade Size
Amperage
30.0
Packaging
Weight per each
0.303
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
standard
CULUS, CSA, UL, UL listed
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat