1597GRY - Radiant Self Test Duplex Gfci 15A 125V Gy

Legrand-Pass & Seymour

  • $23.32 (Each)
  • $23.32 (Each)

  • $233.20 (Per 10)
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
1597GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-GRY
Description
Radiant Self Test Duplex Gfci 15A 125V Gy
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Gray, 0.025 Sec Trip Time
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035841 / 0785007035841 / 00785007035841
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.32 (Each)
Standard Packaging
$233.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
165
Resources
Images
 
 
1597GRY - Large Image
 
1597GRY - Large Image
 
1597GRY - Large Image
 
1597GRY - Large Image
 
1597GRY - Large Image
 
1597GRY - Large Image
 
1597GRY - Large Image
 
1597GRY - Small Image
Other Links
 
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
 
1597GRY - Other
Brochures
 
 
1597GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat