1597I - Radiant Self Test Duplex Gfci 15A 125V Iv

Legrand-Pass & Seymour

  • $23.32 (Each)
  • $23.32 (Each)

  • $233.20 (Per 10)
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
1597I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-I
Description
Radiant Self Test Duplex Gfci 15A 125V Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035735 / 0785007035735 / 00785007035735
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.32 (Each)
Standard Packaging
$233.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1,003
Resources
Images
 
 
1597I - Large Image
 
1597I - Large Image
 
1597I - Large Image
 
1597I - Large Image
 
1597I - Large Image
 
1597I - Large Image
 
1597I - Small Image
 
1597I - Large Image
Other Links
 
 
1597I - Other
 
1597I - Other
 
1597I - Other
 
1597I - Other
 
1597I - Other
 
1597I - Other
 
1597I - Other
 
1597I - Other
 
1597I - Other
 
1597I - Other
 
1597I - Other
Brochures
 
 
1597I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,003

Location search:

* All prices subject to change.

Begin Live Chat