1597TC2M - 15A Port Gfci 2'Tri Conn Manual Reset Self Test

Legrand-Pass & Seymour

  • $67.88 (Each)
  • $67.88 (Each)

  • $407.28 (Per 6)
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
1597TC2M
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TC2M
Description
15A Port Gfci 2'Tri Conn Manual Reset Self Test
<P>The Perfect Option For Safely Powering Portable Equipment, Outdoors or In, When A Gfci-Protected Outlet Is Not Accessible. Features A Tri-Cord Connector For Plugging In Multiple Devices/Pieces Of Equipment At One Time. Use This 2-Foot In-Line Portable Gfci (Manual Reset) With Drills, Saws, Leaf Blowers, Pressure Washers, Power Painters, Etc.<BR /> <BR /> Ground-Fault Circuit Interrupters (Gfci) Help Prevent Electrical Shock Caused By Ground Faults. Gfci Protection Is Required By Code In Bathrooms, Kitch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007381658 / 0785007381658 / 00785007381658
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.88 (Each)
Standard Packaging
$407.28 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
14
Resources
Attachments
 
 
1597TC2M - Specification Sheet
Other Links
 
 
1597TC2M - Other
Images
 
 
1597TC2M - Small Image
 
1597TC2M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Distribution Centers

Location Stock Available
Longview
7 View Store
Texarkana
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store
These alternate items can be purchased instead of 1597TC2M.
Jump To:

Cross Referenced

These items are similar to 1597TC2M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GFI11M139 Eaton Wiring Devices 00032664669323
GSCM1-3TC Leviton 00078477471159
26020008-6 Southwire 00024098902145
15050-3TTM Woodhead 00786788897505

* All prices subject to change.

Begin Live Chat