We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
2094I - PAS

2094I - Gfci Rec 20A120V20A Ivory

Pass and Seymour

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2094I
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    2094-I
    Description
    Gfci Rec 20A120V20A Ivory
    Receptacle, Duplex With Led Indicator Light; 5-20R; 2 Pole; 3 Wire; 125 Vac At 60 HZ; 20 Ampere; High Impact Resistant Thermoplastic/Nylon; Ivory; Back, Side Wiring; Specification Grade; Approval Ul 498, Ul 943, Ul (Canada and Us), Cul C22.2
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Commercial Gfci Devices
    UNSPSC
    -
    UPC/EAN/GTIN
    078500729107
    Weight per unit
    0.38 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $13.50 (1 Each)
    Standard Packaging
    $135.00 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Specifications Sheets
     
     
    2094I - Specification Sheet
    Images
     
     
    2094I - Large Image
     
    2094I - Small Image
     
    2094I - Small Image
    Attachments
     
     
    2094I - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    2
    Voltage Rating
    125 VAC AT 60 HZ
    Current Rating
    20 AMPERE
    Number of Wires
    3
    Material
    HIGH IMPACT RESISTANT THERMOPLASTIC/NYLON
    Material, Color, and Finish
    Color
    IVORY
    Descriptions
    Long Description
    RECEPTACLE, DUPLEX WITH LED INDICATOR LIGHT; 5-20R; 2 POLE; 3 WIRE; 125 VAC AT 60 HZ; 20 AMPERE; HIGH IMPACT RESISTANT THERMOPLASTIC/NYLON; IVORY; BACK, SIDE WIRING; SPECIFICATION GRADE; APPROVAL UL 498, UL 943, UL (CANADA AND US), CUL C22.2
    Description
    GFCI REC 20A120V20A IVORY
    Additional Information
    CLASS A RATED RECEPTACLE; RED LAMP; TRIP TIME 0.025 SEC; WITH MATCHING NYLON WALL PLATE
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
    Additional Information
    Wiring
    BACK, SIDE
    Grade
    SPECIFICATION
    Manufacturer Information
    Brand
    Pass and Seymour
    PASS & SEYMOUR INC WIRING DEVICES & ACCESSORIES
    Manufacturers Part Number
    2094-I
    Model
    2094
    Taxonomies, Classifications, and Categories
    Category Description
    Commercial GFCI devices
    Type
    DUPLEX WITH LED INDICATOR LIGHT
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.38
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Configuration
    5-20R
    Approval
    UL 498, UL 943, UL (CANADA AND US), CUL C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Houston RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2094I

    Type in the slang term you'd like to suggest.

* All prices subject to change.