2097BK - Radiant Self Test Gfci 20A 125V BK

Legrand-Pass & Seymour

  • $26.49 (Each)
  • $26.49 (Each)

  • $264.90 (Per 10)
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
2097BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-BK
Description
Radiant Self Test Gfci 20A 125V BK
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. 20A Outlets Are Ideal For Use With Larger Appliances, As Well As to Meet Regional Requirements (Chicago, Canada). Gfci Protection Is Requi
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035728 / 0785007035728 / 00785007035728
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.49 (Each)
Standard Packaging
$264.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
303
Resources
Images
 
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Small Image
 
2097BK - Video
Other Links
 
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
Brochures
 
 
2097BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2097BK.
Jump To:

Cross Referenced

These items are similar to 2097BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GFNT2-E Leviton 00078477733417
2097BK Legrand Pass & Seymour 00785007035728

* All prices subject to change.

Begin Live Chat