26342W - Deco Duplex Recp 20A 125V S-Wire W

Legrand-Pass & Seymour

  • $11.77 (Each)
  • $11.77 (Each)

  • $1,177.00 (Per 100)
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
26342W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26342-W
Description
Deco Duplex Recp 20A 125V S-Wire W
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 3.8 In Length, Nylon Material, White, Impact Resistant, Corrosion Resistant, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785241 / 0785007785241 / 00785007785241
Weight per unit
0.1948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.77 (Each)
Standard Packaging
$1,177.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
2,073
Resources
Images
 
 
26342W - Large Image
 
26342W - Small Image
 
26342W - Large Image
Other Links
 
 
26342W - Other
 
26342W - Other
 
26342W - Other
Brochures
 
 
26342W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat